Overview
Mfr description
UETPL207-20MZ20RFW 1-1/4" KANIGEN
Specifications
- Bore Diameter
- Housing MaterialThermoplastic
- Locking DeviceConcentric Collar
- Expansion TypeNon-Expansion Bearing (Fixed)
- Expansion CapabilityNon-Expansion Bearing (Fixed)
- Manufacturer Catalog NumberUETPL207-20MZ20RFW
- Product TypeTake-Up Ball Bearing Units
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data