Motion
UETPL207-20MZ20W

AMI BEARINGS INC
UETPL207-20MZ20W

Ball Bearing Take-up Unit - 1-1/4 in Bore, Thermoplastic Housing, Concentric Collar Collar
Mi Item #08634482
MFR #UETPL207-20MZ20W
Price$635.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UETPL207-20MZ20W

Ball Bearing Take-up Unit - 1-1/4 in Bore, Thermoplastic Housing, Concentric Collar Collar
Mi Item #08634482
MFR #UETPL207-20MZ20W

Mfr description
UETPL207-20MZ20W 1-1/4" KANIGEN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$635.26/each

Specifications

Dimensions

  • Bore Diameter  
    1-1/4 in
  • Inner Ring Width
    1.7280 in, 43.89 mm
  • Shaft Diameter
    1.2500 in, 31.75 mm
  • Tap Thread Size
    5/8-11 UNC
  • Weight
    1.96 lbs, 0.889 kg

Details

  • Bearing Material
    AISI 52100 Steel
  • Bearing Series
    UETPL200MZ20
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Thermoplastic
  • Insert Material
    AISI 52100 Steel
  • Locking Device
    Concentric Collar
  • Manufacturer Catalog Number
    UETPL207-20MZ20W
  • Material
    PBT Thermoplastic
  • Product Type
    Take-Up Ball Bearing Units
  • Replacement Bearing
    UE207-20MZ20
  • Shaft Attachment
    Concentric Collar
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)