Motion
UETPL207-22CW

AMI BEARINGS INC
UETPL207-22CW

Ball Bearing Take-Up Unit - Side Mount, 1-3/8 in Bore, Thermoplastic Housing, Concentric Collar Collar
MI ITEM #08634486
MFR #UETPL207-22CW
Price$373.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UETPL207-22CW

Ball Bearing Take-Up Unit - Side Mount, 1-3/8 in Bore, Thermoplastic Housing, Concentric Collar Collar
MI ITEM #08634486
MFR #UETPL207-22CW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$373.60/each

Specifications

Dimensions

  • Bore Diameter  
    1-3/8 in

Details

  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Thermoplastic
  • Locking Device
    Concentric Collar
  • Manufacturer Catalog Number
    UETPL207-22CW
  • Product Type
    Take-Up Ball Bearing Units
  • Unit Type
    Side Mount

Overview

Mfr description
UETPL207-22CW 1-3/8" WIDE ACCU-LOC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought