Motion
UET210-32NP

AMI BEARINGS INC
UET210-32NP

Ball Bearing Take-Up Unit - Cast Iron - Nickel Plated Housing, Concentric Collar Collar
Mi Item #08634565
MFR #UET210-32NP
Price$367.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UET210-32NP

Ball Bearing Take-Up Unit - Cast Iron - Nickel Plated Housing, Concentric Collar Collar
Mi Item #08634565
MFR #UET210-32NP

Mfr description
UET210-32NP 2" WIDE ACCU-LOC NICKEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$367.35/each

Specifications

Details

  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron - Nickel Plated
  • Locking Device
    Concentric Collar
  • Manufacturer Catalog Number
    UET210-32NP
  • Product Type
    Take-Up Ball Bearing Units
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)