Overview
Mfr description
UET211-32 2" WIDE ACCU-LOC TAKE-UP
Specifications
- Housing MaterialCast Iron
- Locking DeviceConcentric Collar
- Expansion TypeNon-Expansion Bearing (Fixed)
- Expansion CapabilityNon-Expansion Bearing (Fixed)
- Manufacturer Catalog NumberUET211-32
- Product TypeTake-Up Ball Bearing Units
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data