Motion
UET211-32NP

AMI BEARINGS INC
UET211-32NP

Ball Bearing Take-Up Unit - Cast Iron - Nickel Plated Housing, Concentric Collar Collar
MI ITEM #08634569
MFR #UET211-32NP
List Price$495.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UET211-32NP

Ball Bearing Take-Up Unit - Cast Iron - Nickel Plated Housing, Concentric Collar Collar
MI ITEM #08634569
MFR #UET211-32NP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$495.95/each for your price

Overview

Mfr description
UET211-32NP 2" WIDE ACCU-LOC NICKEL

Specifications

  • Housing Material
    Cast Iron - Nickel Plated
  • Locking Device
    Concentric Collar
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Manufacturer Catalog Number
    UET211-32NP
  • Product Type
    Take-Up Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text