Motion
UET211-32TC

AMI BEARINGS INC
UET211-32TC

Ball Bearing Take-Up Unit - Cast Iron Housing, Concentric Collar Collar
Mi Item #08634570
MFR #UET211-32TC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UET211-32TC

Ball Bearing Take-Up Unit - Cast Iron Housing, Concentric Collar Collar
Mi Item #08634570
MFR #UET211-32TC

Mfr description
UET211-32TC 2" WIDE ACCU-LOC TEFLON
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Concentric Collar
  • Manufacturer Catalog Number
    UET211-32TC
  • Product Type
    Take-Up Ball Bearing Units
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)