Specifications
Dimensions
- Bore Diameter2-7/16 in
Details
- Expansion CapabilityNon-Expansion Bearing (Fixed)
- Expansion TypeNon-Expansion Bearing (Fixed)
- Housing MaterialCast Iron
- Locking DeviceConcentric Collar
- Manufacturer Catalog NumberUET212-39TC
- Product TypeTake-Up Ball Bearing Units
Overview
Mfr description
UET212-39TC 2-7/16" WIDE ACCU-LOC