Motion
UET212TC
Ball Bearing Take-Up Unit - Side Mount, 60 mm Bore, Cast Iron Housing, Concentric Collar Collar
MI ITEM #08634576
MFR #UET212TC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Bearing Take-Up Unit - Side Mount, 60 mm Bore, Cast Iron Housing, Concentric Collar Collar
MI ITEM #08634576
MFR #UET212TC

Mfr description
UET212TC 60MM WIDE ACCU-LOC TEFLON
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    60 mm

Details

  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Concentric Collar
  • Manufacturer Catalog Number
    UET212TC
  • Product Type
    Take-Up Ball Bearing Units
  • Unit Type
    Side Mount

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)