Motion
UEWTPL205-16CB

AMI BEARINGS INC
UEWTPL205-16CB

Ball Bearing Take-Up Unit - Thermoplastic Housing, Concentric Collar Collar
MI ITEM #08634587
MFR #UEWTPL205-16CB
Price$272.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UEWTPL205-16CB

Ball Bearing Take-Up Unit - Thermoplastic Housing, Concentric Collar Collar
MI ITEM #08634587
MFR #UEWTPL205-16CB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$272.06/each

Specifications

Details

  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Thermoplastic
  • Locking Device
    Concentric Collar
  • Manufacturer Catalog Number
    UEWTPL205-16CB
  • Product Type
    Take-Up Ball Bearing Units

Overview

Mfr description
UEWTPL205-16CB 1" WIDE ACCU-LOC BLACK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought