Motion
UEWTPL205-16MZ20B

AMI BEARINGS INC
UEWTPL205-16MZ20B

Ball Bearing Take-up Unit - Side Mount, 1 in Bore, Thermoplastic Housing, Concentric Collar Collar
Mi Item #08634591
MFR #UEWTPL205-16MZ20B
Price$505.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UEWTPL205-16MZ20B

Ball Bearing Take-up Unit - Side Mount, 1 in Bore, Thermoplastic Housing, Concentric Collar Collar
Mi Item #08634591
MFR #UEWTPL205-16MZ20B

Mfr description
UEWTPL205-16MZ20B 1" KANIGEN ACCU-LOC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$505.89/each

Specifications

Dimensions

  • Bore Diameter  
    1 in
  • Inner Ring Width
    1.3940 in, 35.39 mm
  • Shaft Diameter
    1.0000 in, 25.39 mm
  • Tap Thread Size
    1/2-13 UNC
  • Weight
    0.92 lbs, 0.417 kg

Details

  • Bearing Material
    AISI 52100 Steel
  • Bearing Series
    UE200MZ20
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    Relubricatable
  • Housing Material
    Thermoplastic
  • Insert Material
    AISI 52100 Steel - Kanigen Protection
  • Locking Device
    Concentric Collar
  • Lubrication
    Relubricatable
  • Lubrication Type
    Relubricatable
  • Manufacturer Catalog Number
    UEWTPL205-16MZ20B
  • Material
    PBT Thermoplastic
  • Mounting Type
    Wide-Slot Take-up
  • Product Type
    Take-Up Ball Bearing Units
  • Relubricatable
    True
  • Replacement Bearing
    UE205-16MZ20
  • Shaft Attachment
    Concentric Collar
  • Unit Type
    Side Mount
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)