Motion
UEWTPL205CEW

AMI BEARINGS INC
UEWTPL205CEW

Ball Bearing Take-Up Unit - 25 mm Bore, Thermoplastic Housing, Concentric Collar Collar
Mi Item #08634599
MFR #UEWTPL205CEW
Price$270.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UEWTPL205CEW

Ball Bearing Take-Up Unit - 25 mm Bore, Thermoplastic Housing, Concentric Collar Collar
Mi Item #08634599
MFR #UEWTPL205CEW

Mfr description
UEWTPL205CEW 25MM WIDE ACCU-LOC WHITE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$270.64/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm

Details

  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Thermoplastic
  • Locking Device
    Concentric Collar
  • Manufacturer Catalog Number
    UEWTPL205CEW
  • Product Type
    Take-Up Ball Bearing Units
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)