Specifications
Dimensions
- Bore Diameter1-1/8 in
Details
- Expansion CapabilityNon-Expansion Bearing (Fixed)
- Expansion TypeNon-Expansion Bearing (Fixed)
- Housing MaterialThermoplastic
- Locking DeviceConcentric Collar
- Manufacturer Catalog NumberUEWTPL206-18CB
- Product TypeTake-Up Ball Bearing Units
Overview
Mfr description
UEWTPL206-18CB 1-1/8" WIDE ACCU-LOC