Motion
UEWTPL206-18CEB

AMI BEARINGS INC
UEWTPL206-18CEB

Ball Bearing Take-Up Unit - 1-1/8 in Bore, Thermoplastic Housing, Concentric Collar Collar
MI ITEM #08634602
MFR #UEWTPL206-18CEB
Price$318.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UEWTPL206-18CEB

Ball Bearing Take-Up Unit - 1-1/8 in Bore, Thermoplastic Housing, Concentric Collar Collar
MI ITEM #08634602
MFR #UEWTPL206-18CEB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$318.53/each

Specifications

Dimensions

  • Bore Diameter  
    1-1/8 in

Details

  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Thermoplastic
  • Locking Device
    Concentric Collar
  • Manufacturer Catalog Number
    UEWTPL206-18CEB
  • Product Type
    Take-Up Ball Bearing Units

Overview

Mfr description
UEWTPL206-18CEB 1-1/8" WIDE ACCU-LOC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought