Motion
UEWTPL207-20MZ20B

AMI BEARINGS INC
UEWTPL207-20MZ20B

Ball Bearing Take-up Unit - Side Mount, 1-1/4 in Bore, Thermoplastic Housing, Concentric Collar Collar
MI ITEM #08634639
MFR #UEWTPL207-20MZ20B
Price$635.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UEWTPL207-20MZ20B

Ball Bearing Take-up Unit - Side Mount, 1-1/4 in Bore, Thermoplastic Housing, Concentric Collar Collar
MI ITEM #08634639
MFR #UEWTPL207-20MZ20B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$635.26/each

Specifications

Dimensions

  • Bore Diameter  
    1-1/4 in
  • Overall Height
    3.0000 in, 76.20 mm
  • Overall Length
    4.9220 in, 125 mm
  • Overall Width
    2.4380 in, 61.90 mm
  • Shaft Diameter
    1.2500 in, 31.75 mm
  • Tap Thread Size
    5/8-11 UNC
  • Weight
    1.96 lbs, 0.889 kg

Details

  • Bearing Material
    AISI 52100 Steel
  • Bearing Series
    UEWTPL200MZ20
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Thermoplastic
  • Insert Material
    AISI 52100 Steel
  • Locking Device
    Concentric Collar
  • Manufacturer Catalog Number
    UEWTPL207-20MZ20B
  • Material
    PBT Thermoplastic
  • Mounting Type
    Wide-Slot Take-up
  • Product Type
    Take-Up Ball Bearing Units
  • Replacement Bearing
    UE207-20MZ20
  • Shaft Attachment
    Concentric Collar
  • Unit Type
    Side Mount

Overview

Mfr description
UEWTPL207-20MZ20B 1-1/4" KANIGEN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought