Motion
UEWTPL207CEW

AMI BEARINGS INC
UEWTPL207CEW

Ball Bearing Take-Up Unit - 35 mm Bore, Thermoplastic Housing, Concentric Collar Collar
MI ITEM #08634667
MFR #UEWTPL207CEW
Price$369.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UEWTPL207CEW

Ball Bearing Take-Up Unit - 35 mm Bore, Thermoplastic Housing, Concentric Collar Collar
MI ITEM #08634667
MFR #UEWTPL207CEW

Mfr description
UEWTPL207CEW 35MM WIDE ACCU-LOC WHITE
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$369.91/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm

Details

  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Thermoplastic
  • Locking Device
    Concentric Collar
  • Manufacturer Catalog Number
    UEWTPL207CEW
  • Product Type
    Take-Up Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)