Motion
UEWTPL208-24CEB

AMI BEARINGS INC
UEWTPL208-24CEB

Ball Bearing Take-Up Unit - Side Mount, 1-1/2 in Bore, Thermoplastic Housing, Concentric Collar Collar
MI ITEM #08634670
MFR #UEWTPL208-24CEB
Price$435.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UEWTPL208-24CEB

Ball Bearing Take-Up Unit - Side Mount, 1-1/2 in Bore, Thermoplastic Housing, Concentric Collar Collar
MI ITEM #08634670
MFR #UEWTPL208-24CEB

Mfr description
UEWTPL208-24CEB 1-1/2" WIDE ACCU-LOC
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$435.84/each

Specifications

Dimensions

  • Bore Diameter  
    1-1/2 in

Details

  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Thermoplastic
  • Locking Device
    Concentric Collar
  • Manufacturer Catalog Number
    UEWTPL208-24CEB
  • Product Type
    Take-Up Ball Bearing Units
  • Unit Type
    Side Mount

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)