Motion
UGCJO318
Four-Bolt Flange Ball Bearing Unit - 90 mm Bore, 4-Bolt Flange, Eccentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Heavy
MI ITEM #08634687
MFR #UGCJO318
List Price$2,142.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Four-Bolt Flange Ball Bearing Unit - 90 mm Bore, 4-Bolt Flange, Eccentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Heavy
MI ITEM #08634687
MFR #UGCJO318

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,142.55/each for your price

Overview

Mfr description
UGCJO318 90MM HEAVY ECCENTRIC COLL

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Cast Iron
  • Duty Type
    Heavy
  • Bolt Center To Center Length
  • Bearing Number
    UG318
  • Locking Device
    Eccentric Collar
  • Bearing Insert Material
    Bearing Steel
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grade
    52100
  • Description
    UGCJO318, Eccentric Collar Locking Four-Bolt Flange Unit, UGCJO300 Series
  • Bolt Size
    M24
  • Series
    UGCJO
  • Housing ID
    CJO318
  • Flange Mounting Type
    4-Bolt Flange
  • Housing Type
    4-Bolt Flange
  • Insert Material
    AISI 52100 Steel
  • Weight
    49.74 lbs
  • Number Of Mounting Holes
    4
  • Mounting Type
    4-Bolt Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought