Motion
UGCJTZ206-19

AMI BEARINGS INC
UGCJTZ206-19

Two-Bolt Piloted Flange Ball Bearing Unit - 1.1875 in Bore, 2-Bolt Piloted Flange, Eccentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Normal
Mi Item #08634688
MFR #UGCJTZ206-19
Price$125.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UGCJTZ206-19

Two-Bolt Piloted Flange Ball Bearing Unit - 1.1875 in Bore, 2-Bolt Piloted Flange, Eccentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Normal
Mi Item #08634688
MFR #UGCJTZ206-19

Mfr description
UGCJTZ206-19 1-3/16" WIDE ECCENTRIC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$125.77/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    4.5870 in
  • Bolt Size
    7/16 in
  • Bore Diameter  
    1-3/16 in
  • Inner Ring Width
    1-29/32 in
  • Overall Width
    1.8540 in
  • Weight
    2.14 lbs

Details

  • Bearing Insert Material
    Bearing Steel
  • Bearing Number
    UG206-19
  • Description
    UGCJTZ206-19, Eccentric Collar Locking Piloted Two-Bolt Flange Unit, UGCJTZ200 Series
  • Duty Type
    Normal
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Flange Mounting Type
    2-Bolt Flange
  • Grade
    52100
  • Housing ID
    CJTZ206
  • Housing Material
    Cast Iron
  • Housing Type
    Two-Bolt Flange
  • Insert Material
    AISI 52100 Steel
  • Locking Device
    Eccentric Collar
  • Mounting Type
    2-Bolt Piloted Flange
  • Number Of Mounting Holes
    2
  • Product Type
    Flange-Mount Ball Bearing Units
  • Series
    UGCJTZ
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)