Motion
UGNST207
Narrow Slot Take-Up Ball Bearing Unit - 35 mm Bore, Cast Iron Housing, Eccentric Collar Collar
Mi Item #08634779
MFR #UGNST207
Price$105.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Narrow Slot Take-Up Ball Bearing Unit - 35 mm Bore, Cast Iron Housing, Eccentric Collar Collar
Mi Item #08634779
MFR #UGNST207

Mfr description
UGNST207 35MM WIDE ECCENTRIC COLLAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$105.03/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm

Details

  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Eccentric Collar
  • Manufacturer Catalog Number
    UGNST207
  • Product Type
    Take-Up Ball Bearing Units
  • Type Of Bearing
    Ball Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)