Motion
UGNST211
Ball Bearing Take-Up Unit - Cast Iron Housing, Eccentric Collar Collar
MI ITEM #08634788
MFR #UGNST211
List Price$264.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Bearing Take-Up Unit - Cast Iron Housing, Eccentric Collar Collar
MI ITEM #08634788
MFR #UGNST211

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
List Price$264.82/each for your price

Overview

Mfr description
UGNST211 55MM WIDE ECCENTRIC COLLAR

Specifications

  • Housing Material
    Cast Iron
  • Locking Device
    Eccentric Collar
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Manufacturer Catalog Number
    UGNST211
  • Product Type
    Take-Up Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text