Motion
UGPU308-24
Pillow Block Ball Bearing Unit - 1.5000 in Bore, 2-Bolt Base Mount, Eccentric Collar Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Heavy Duty
Mi Item #08634795
MFR #UGPU308-24
Price$582.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 1.5000 in Bore, 2-Bolt Base Mount, Eccentric Collar Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Heavy Duty
Mi Item #08634795
MFR #UGPU308-24

Mfr description
UGPU308-24 1-1/2" HEAVY ECCENTRIC COLL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$582.07/each

Specifications

Dimensions

  • Base To Bore Centerline
    2.6250 in
  • Base Width
    2.6380 in
  • Bolt Center Diameter
    7-19/64 to 8-11/16 in
  • Bolt Center To Center Length
    7.2969 to 8.6875 in
  • Bolt Hole Diameter
    0.6250 in
  • Bolt Size
    0.5625 in
  • Bore Diameter
    1.5000 in
  • Bore Inside Diameter
    1.5000 in
  • Bore Length
    2.2480 in
  • Housing Width
    2.6380 in
  • Inner Race Width
    2.2480 in
  • Inside Diameter
    1.5000 in
  • Length
    10.1250 in
  • Length Through Bore
    2.2480 in
  • Max Bolt Hole Spacing
    8.6875 in
  • Min Bolt Hole Spacing
    7.2969 in
  • Overall Width
    2.6380 in
  • Shaft Diameter
    1.5000 in
  • Tap Thread Size
    1/8-27 NPT
  • Weight
    11.68 lbs
  • Width
    2.6380 in, 67 mm

Details

  • Bearing Insert Material
    AISI 52100 Steel
  • Bearing Number
    UG308-24
  • Bearing Type
    Eccentric Collar Locking
  • Duty Type
    Heavy Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing ID
    P-U308
  • Housing Material
    Cast Iron
  • Housing Type
    Pillow Block
  • Insert Bearing Material
    AISI 52100 Steel
  • Insert Bearing Type
    Eccentric Collar Locking
  • Locking Device
    Eccentric Collar
  • Locking Type
    Eccentric Collar
  • Material
    Cast Iron
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Product Type
    Pillow Block Ball Bearing Units
  • Shaft Attachment
    Eccentric Collar
  • Type Of Bearing
    Eccentric Collar Locking
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)