Motion
UGST209
Take-Up Ball Bearing Unit - 45 mm Bore, Cast Iron Housing, Eccentric Collar Collar
Mi Item #08634819
MFR #UGST209
Price$133.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Take-Up Ball Bearing Unit - 45 mm Bore, Cast Iron Housing, Eccentric Collar Collar
Mi Item #08634819
MFR #UGST209

Mfr description
UGST209 45MM WIDE ECCENTRIC COLLAR WIDE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$133.04/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm

Details

  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Eccentric Collar
  • Manufacturer Catalog Number
    UGST209
  • Product Type
    Take-Up Ball Bearing Units
  • Type Of Bearing
    Ball Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)