Motion
UGT315
Ball Bearing Take-Up Unit - Side Mount, 75 mm Bore, Cast Iron Housing, Eccentric Collar Collar
MI ITEM #08634859
MFR #UGT315
Price$1,215.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Bearing Take-Up Unit - Side Mount, 75 mm Bore, Cast Iron Housing, Eccentric Collar Collar
MI ITEM #08634859
MFR #UGT315

Mfr description
UGT315 75MM HEAVY ECCENTRIC COLL TAKE-UP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,215.44/each

Specifications

Dimensions

  • Bore Diameter  
    75 mm

Details

  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Eccentric Collar
  • Manufacturer Catalog Number
    UGT315
  • Product Type
    Take-Up Ball Bearing Units
  • Unit Type
    Side Mount

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)