Motion
UGT315-48
Ball Bearing Take-Up Unit - 3 in Bore, Cast Iron Housing, Eccentric Collar Collar
MI ITEM #08634861
MFR #UGT315-48
Price$1,215.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Bearing Take-Up Unit - 3 in Bore, Cast Iron Housing, Eccentric Collar Collar
MI ITEM #08634861
MFR #UGT315-48

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,215.44/each

Specifications

Dimensions

  • Bore Diameter  
    3 in

Details

  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Eccentric Collar
  • Manufacturer Catalog Number
    UGT315-48
  • Product Type
    Take-Up Ball Bearing Units

Overview

Mfr description
UGT315-48 3" HEAVY ECCENTRIC COLL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought