Specifications
Dimensions
- Bore Diameter1-3/4 in
Details
- Bearing Insert MaterialBearing Steel
- Expansion TypeNon-Expansion Bearing (Fixed)
- Grade52100
- Housing MaterialCast Iron
- Locking DeviceAdapter Mounted
- Mounting Type4-Bolt Flange
- Product TypeFlange-Mount Ball Bearing Units
- SeriesUKCJO
Overview
Mfr description
UKCJO310+HE2310 1-3/4" HEAVY WIDE