Specifications
Dimensions
- Bore Diameter60 mm
Details
- Bearing Insert MaterialBearing Steel
- Expansion TypeNon-Expansion Bearing (Fixed)
- Grade52100
- Housing MaterialCast Iron
- Locking DeviceAdapter Mounted
- Mounting Type4-Bolt Piloted Flange
- Product TypeFlange-Mount Ball Bearing Units
- SeriesUKFCSX
Overview
Mfr description
UKFCSX13+H2313 60MM MEDIUM WIDE ADAPTER