Motion
UKFCSX15+HE2315

AMI BEARINGS INC
UKFCSX15+HE2315

Four-Bolt Piloted Flange Ball Bearing Unit - 2-1/2 in Bore, 4-Bolt Piloted Flange, Adapter Sleeve Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #08635001
MFR #UKFCSX15+HE2315
List Price$894.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UKFCSX15+HE2315

Four-Bolt Piloted Flange Ball Bearing Unit - 2-1/2 in Bore, 4-Bolt Piloted Flange, Adapter Sleeve Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #08635001
MFR #UKFCSX15+HE2315

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$894.56/each for your price

Overview

Mfr description
UKFCSX15+HE2315 2-1/2" MEDIUM WIDE

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Cast Iron
  • Locking Device
    Adapter Sleeve
  • Bearing Insert Material
    Bearing Steel
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grade
    52100
  • Series
    UKFCSX
  • Mounting Type
    4-Bolt Piloted Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text