Motion
UKFCSX20+H2320

AMI BEARINGS INC
UKFCSX20+H2320

Four-Bolt Piloted Flange Ball Bearing Unit - 90 mm Bore, 4-Bolt Piloted Flange, Adapter Mount Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #08635008
MFR #UKFCSX20+H2320
Price$2,196.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UKFCSX20+H2320

Four-Bolt Piloted Flange Ball Bearing Unit - 90 mm Bore, 4-Bolt Piloted Flange, Adapter Mount Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #08635008
MFR #UKFCSX20+H2320

Mfr description
UKFCSX20+H2320 90MM MEDIUM WIDE ADAPTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,196.55/each

Specifications

Dimensions

  • Bore Diameter  
    90 mm

Details

  • Bearing Insert Material
    Bearing Steel
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grade
    52100
  • Housing Material
    Cast Iron
  • Locking Device
    Adapter Mounted
  • Mounting Type
    4-Bolt Piloted Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Series
    UKFCSX
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)