Motion
UKFCX05+HE2305

AMI BEARINGS INC
UKFCX05+HE2305

Four-Bolt Piloted Flange Ball Bearing Unit - 3/4 in Bore, 4-Bolt Piloted Flange, Adapter Mount Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #08635010
MFR #UKFCX05+HE2305
Price$170.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UKFCX05+HE2305

Four-Bolt Piloted Flange Ball Bearing Unit - 3/4 in Bore, 4-Bolt Piloted Flange, Adapter Mount Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #08635010
MFR #UKFCX05+HE2305

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$170.32/each

Specifications

Dimensions

  • Bore Diameter  
    3/4 in

Details

  • Bearing Insert Material
    Bearing Steel
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grade
    52100
  • Housing Material
    Cast Iron
  • Locking Device
    Adapter Mounted
  • Mounting Type
    4-Bolt Piloted Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Series
    UKFCX

Overview

Mfr description
UKFCX05+HE2305 3/4" MEDIUM WIDE ADAPTER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought