Specifications
Dimensions
- Bore Diameter1-7/16 in
Details
- Bearing Insert MaterialBearing Steel
- Expansion TypeNon-Expansion Bearing (Fixed)
- Grade52100
- Housing MaterialCast Iron
- Locking DeviceAdapter Mounted
- Mounting Type4-Bolt Piloted Flange
- Product TypeFlange-Mount Ball Bearing Units
- SeriesUKFC
Overview
Mfr description
UKFC209+HA2309 1-7/16" NORMAL WIDE