Motion
UKFL209+HS2309

AMI BEARINGS INC
UKFL209+HS2309

Two-Bolt Flange Ball Bearing Unit - 1-5/8 in Bore, 2-Bolt Flange, Adapter Mount Locking, Thermoplastic Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #08635074
MFR #UKFL209+HS2309
Price$216.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UKFL209+HS2309

Two-Bolt Flange Ball Bearing Unit - 1-5/8 in Bore, 2-Bolt Flange, Adapter Mount Locking, Thermoplastic Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #08635074
MFR #UKFL209+HS2309

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$216.57/each

Specifications

Dimensions

  • Bore Diameter  
    1-5/8 in

Details

  • Bearing Insert Material
    Bearing Steel
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grade
    52100
  • Housing Material
    Thermoplastic
  • Locking Device
    Adapter Mounted
  • Mounting Type
    2-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Series
    UKFL

Overview

Mfr description
UKFL209+HS2309 1-5/8" NORMAL WIDE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought