Motion
UKFL213+HS2313

AMI BEARINGS INC
UKFL213+HS2313

Two-Bolt Flange Ball Bearing Unit - 2-3/8 in Bore, 2-Bolt Flange, Adapter Mount Locking, Thermoplastic Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #08635077
MFR #UKFL213+HS2313
Price$451.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UKFL213+HS2313

Two-Bolt Flange Ball Bearing Unit - 2-3/8 in Bore, 2-Bolt Flange, Adapter Mount Locking, Thermoplastic Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #08635077
MFR #UKFL213+HS2313

Mfr description
UKFL213+HS2313 2-3/8" NORMAL WIDE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$451.19/each

Specifications

Dimensions

  • Bore Diameter  
    2-3/8 in

Details

  • Bearing Insert Material
    Bearing Steel
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grade
    52100
  • Housing Material
    Thermoplastic
  • Locking Device
    Adapter Mounted
  • Mounting Type
    2-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Series
    UKFL
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)