Specifications
Dimensions
- Bore Diameter7/8 in
Details
- Bearing Insert MaterialBearing Steel
- Expansion TypeNon-Expansion Bearing (Fixed)
- Grade52100
- Housing MaterialCast Iron
- Locking DeviceAdapter Mounted
- Mounting Type2-Bolt Flange
- Product TypeFlange-Mount Ball Bearing Units
- SeriesUKFT
Overview
Mfr description
UKFT206+HS2306 7/8" NORMAL WIDE ADAPTER