Motion
UKF306+HA2306

AMI BEARINGS INC
UKF306+HA2306

Four-Bolt Flange Ball Bearing Unit - 0.9375 in Bore, 4-Bolt Flange, Adapter Sleeve Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Heavy
MI ITEM #08635177
MFR #UKF306+HA2306
List Price$290.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UKF306+HA2306

Four-Bolt Flange Ball Bearing Unit - 0.9375 in Bore, 4-Bolt Flange, Adapter Sleeve Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Heavy
MI ITEM #08635177
MFR #UKF306+HA2306

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$290.61/each for your price

Overview

Mfr description
UKF306+HA2306 15/16" HEAVY WIDE ADAPTER

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Adapter Sleeve
    Yes
  • Bore Diameter
  • Housing Material
    Cast Iron
  • Duty Type
    Heavy
  • Bolt Center To Center Length
  • Bearing Number
    UK306+HA2306
  • Locking Device
    Adapter Sleeve
  • Bearing Insert Material
    Bearing Steel
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grade
    52100
  • Overall Width
    1.5950 in
  • Description
    UKF306+HA2306, Adapter Sleeve Locking Four-Bolt Flange Unit, UKF300+H Series
  • Bolt Size
    1/2 in
  • Series
    UKF
  • Housing ID
    F306
  • Flange Mounting Type
    4-Bolt Flange
  • Housing Type
    4-Bolt Flange
  • Insert Material
    AISI 52100 Steel
  • Weight
    3.79 lbs
  • Number Of Mounting Holes
    4
  • Mounting Type
    4-Bolt Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text