Motion
UKF308+HA2308

AMI BEARINGS INC
UKF308+HA2308

Four-Bolt Flange Ball Bearing Unit - 1-5/16 in Bore, 4-Bolt Flange, Adapter Mount Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Heavy
MI ITEM #08635180
MFR #UKF308+HA2308
Price$407.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UKF308+HA2308

Four-Bolt Flange Ball Bearing Unit - 1-5/16 in Bore, 4-Bolt Flange, Adapter Mount Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Heavy
MI ITEM #08635180
MFR #UKF308+HA2308

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$407.85/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    4-13/32 in
  • Bolt Size
    5/8 in
  • Bore Diameter  
    1-5/16 in
  • Overall Width
    1.9690 in
  • Weight
    6.69 lbs

Details

  • Adapter Sleeve
    Yes
  • Bearing Insert Material
    Bearing Steel
  • Bearing Number
    UK308+HA2308
  • Description
    UKF308+HA2308, Adapter Sleeve Locking Four-Bolt Flange Unit, UKF300+H Series
  • Duty Type
    Heavy
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Flange Mounting Type
    4-Bolt Flange
  • Grade
    52100
  • Housing ID
    F308
  • Housing Material
    Cast Iron
  • Housing Type
    4-Bolt Flange
  • Insert Material
    AISI 52100 Steel
  • Locking Device
    Adapter Mounted
  • Mounting Type
    4-Bolt Flange
  • Number Of Mounting Holes
    4
  • Product Type
    Flange-Mount Ball Bearing Units
  • Series
    UKF

Overview

Mfr description
UKF308+HA2308 1-5/16" HEAVY WIDE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought