Motion
UKP307+HA2307

AMI BEARINGS INC
UKP307+HA2307

Pillow Block Ball Bearing Unit - 1.1875 in Bore, 2-Bolt Base Mount, Adapter Mounted Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Heavy Duty
MI ITEM #08635239
MFR #UKP307+HA2307
Price$249.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UKP307+HA2307

Pillow Block Ball Bearing Unit - 1.1875 in Bore, 2-Bolt Base Mount, Adapter Mounted Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Heavy Duty
MI ITEM #08635239
MFR #UKP307+HA2307

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$249.21/each

Specifications

Dimensions

  • Base To Bore Centerline
    2.2031 in
  • Base Width
    2.2500 in
  • Bolt Center Diameter
    5-3/4 to 6-3/4 in
  • Bolt Center To Center Length
    5.7500 to 6.7500 in
  • Bolt Hole Diameter
    0.6563 in
  • Bolt Size
    0.5000 in | 12.70 mm
  • Bore Diameter
    1.1875 in
  • Bore Inside Diameter
    1.1875 in
  • Bore Length
    1.6930 in
  • Housing Width
    2.2500 in
  • Inner Race Width
    1.6930 in
  • Inside Diameter
    1.1875 in
  • Length
    8.2500 in
  • Length Through Bore
    1.6930 in
  • Max Bolt Hole Spacing
    6.7500 in
  • Min Bolt Hole Spacing
    5.7500 in
  • Overall Width
    2.2500 in
  • Shaft Diameter
    1.1875 in
  • Tap Thread Size
    1/8-27 NPT
  • Weight
    6.02 lbs
  • Width
    2.2500 in, 57.20 mm

Details

  • Adapter Sleeve
    Yes
  • Adapter Sleeve Part Number
    HA2307
  • Bearing Insert Material
    AISI 52100 Steel
  • Bearing Number
    UK307+HA2307
  • Bearing Type
    Adapter Sleeve Mount
  • Component Type
    Complete Assembly
  • Distance Between Mounting Hole Cen
    5-3/4 to 6-3/4 in
  • Duty Type
    Heavy Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Construction
    Solid
  • Housing ID
    P307
  • Housing Material
    Cast Iron
  • Housing Type
    Pillow Block
  • Insert Bearing Material
    AISI 52100 Steel
  • Insert Bearing Type
    Tapered Adapter Sleeve Lock
  • Locking Device
    Adapter Mounted
  • Locking Type
    Tapered Adapter Sleeve
  • Material
    Cast Iron
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2.0
  • Product Type
    Pillow Block Ball Bearing Units
  • Relubricatable
    Yes
  • Replacement Bearing
    UK307+HA2307
  • Series
    UKP300+H
  • Shaft Attachment
    Adapter Sleeve Mount
  • Type
    Adapter Mounted
  • Type Of Bearing
    Adapter Sleeve Mount

Overview

Mfr description
UKP307+HA2307 1-3/16" HEAVY WIDE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought