Motion
UKP312+HA2312

AMI BEARINGS INC
UKP312+HA2312

Pillow Block Ball Bearing Unit - 2.0625 in Bore, 2-Bolt Base Mount, Adapter Mounted Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Heavy Duty
Mi Item #08635241
MFR #UKP312+HA2312
Price$953.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UKP312+HA2312

Pillow Block Ball Bearing Unit - 2.0625 in Bore, 2-Bolt Base Mount, Adapter Mounted Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Heavy Duty
Mi Item #08635241
MFR #UKP312+HA2312

Mfr description
UKP312+HA2312 2-1/16" HEAVY WIDE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$953.54/each

Specifications

Dimensions

  • Base To Bore Centerline
    3.3438 in
  • Base Width
    3.3750 in
  • Bolt Hole Diameter
    1.0000 in x 1-1/2 in
  • Bolt Size
    0.7500 in
  • Bore Diameter
    2.0625 in
  • Bore Inside Diameter
    2.0625 in
  • Housing Width
    3.3750 in
  • Inner Race Width
    2.4410 in
  • Inside Diameter
    2.0625 in
  • Length
    13.1563 in
  • Max Bolt Hole Spacing
    10.6250 in
  • Min Bolt Hole Spacing
    9.1250 in
  • Overall Width
    3.3750 in
  • Shaft Diameter
    2.0625 in
  • Tap Thread Size
    1/8-27 NPT
  • Weight
    20.8 lbs
  • Width
    3.3750 in, 85.72 mm

Details

  • Adapter Sleeve
    Yes
  • Adapter Sleeve Part Number
    HA2312
  • Bearing Insert Material
    AISI 52100 Steel
  • Bearing Number
    UK312+HA2312
  • Bearing Type
    Adapter Sleeve Mount
  • Distance Between Mounting Hole Cen
    9-1/8 to 10-5/8 in
  • Duty Type
    Heavy Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing ID
    P312
  • Housing Material
    Cast Iron
  • Housing Type
    Pillow Block
  • Insert Bearing Material
    AISI 52100 Steel
  • Insert Bearing Type
    Adapter Sleeve Mount
  • Locking Device
    Adapter Mounted
  • Locking Type
    Tapered Adapter Sleeve
  • Material
    Cast Iron
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Product Type
    Pillow Block Ball Bearing Units
  • Shaft Attachment
    Adapter Sleeve Mount
  • Type Of Bearing
    Adapter Sleeve Mount
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)