Motion
UKST207+HA2307

AMI BEARINGS INC
UKST207+HA2307

Ball Bearing Take-Up Unit - 1-3/16 in Bore, Cast Iron Housing, Adapter Mounted Collar
Mi Item #08635286
MFR #UKST207+HA2307
Price$185.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UKST207+HA2307

Ball Bearing Take-Up Unit - 1-3/16 in Bore, Cast Iron Housing, Adapter Mounted Collar
Mi Item #08635286
MFR #UKST207+HA2307

Mfr description
UKST207+HA2307 1-3/16" NORMAL WIDE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$185.73/each

Specifications

Dimensions

  • Bore Diameter  
    1-3/16 in

Details

  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Adapter Mounted
  • Manufacturer Catalog Number
    UKST207+HA2307
  • Product Type
    Take-Up Ball Bearing Units
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)