Overview
Mfr description
UKST209+HS2309 1-5/8" NORMAL WIDE
Specifications
- Housing MaterialCast Iron
- Locking DeviceAdapter Mounted
- Expansion TypeNon-Expansion Bearing (Fixed)
- Expansion CapabilityNon-Expansion Bearing (Fixed)
- Manufacturer Catalog NumberUKST209+HS2309
- Product TypeTake-Up Ball Bearing Units
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data