Motion
UKST211+HE2311

AMI BEARINGS INC
UKST211+HE2311

Ball Bearing Take-Up Unit - Cast Iron Housing, Adapter Mounted Collar
MI ITEM #08635296
MFR #UKST211+HE2311
Price$356.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UKST211+HE2311

Ball Bearing Take-Up Unit - Cast Iron Housing, Adapter Mounted Collar
MI ITEM #08635296
MFR #UKST211+HE2311

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$356.90/each

Specifications

Details

  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Adapter Mounted
  • Manufacturer Catalog Number
    UKST211+HE2311
  • Product Type
    Take-Up Ball Bearing Units

Overview

Mfr description
UKST211+HE2311 2" NORMAL WIDE ADAPTER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought