Motion
UKT212+HS2312

AMI BEARINGS INC
UKT212+HS2312

Ball Bearing Take-Up Unit - Cast Iron Housing, Adapter Mounted Collar
MI ITEM #08635316
MFR #UKT212+HS2312
Price$454.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UKT212+HS2312

Ball Bearing Take-Up Unit - Cast Iron Housing, Adapter Mounted Collar
MI ITEM #08635316
MFR #UKT212+HS2312

Mfr description
UKT212+HS2312 2-1/8" NORMAL WIDE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$454.81/each

Specifications

Details

  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Adapter Mounted
  • Manufacturer Catalog Number
    UKT212+HS2312
  • Product Type
    Take-Up Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)