Motion
UKT307+HS2307

AMI BEARINGS INC
UKT307+HS2307

Ball Bearing Take-Up Unit - Cast Iron Housing, Adapter Mounted Collar
MI ITEM #08635331
MFR #UKT307+HS2307
Price$348.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UKT307+HS2307

Ball Bearing Take-Up Unit - Cast Iron Housing, Adapter Mounted Collar
MI ITEM #08635331
MFR #UKT307+HS2307

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$348.38/each

Specifications

Details

  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Adapter Mounted
  • Manufacturer Catalog Number
    UKT307+HS2307
  • Product Type
    Take-Up Ball Bearing Units

Overview

Mfr description
UKT307+HS2307 1-1/8" HEAVY WIDE ADAPTER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought