Motion
UKT328+H2328

AMI BEARINGS INC
UKT328+H2328

Ball Bearing Take-Up Unit - 125 mm Bore, Cast Iron Housing, Adapter Mounted Collar
MI ITEM #08635358
MFR #UKT328+H2328
List Price$9,039.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UKT328+H2328

Ball Bearing Take-Up Unit - 125 mm Bore, Cast Iron Housing, Adapter Mounted Collar
MI ITEM #08635358
MFR #UKT328+H2328

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9,039.00/each for your price

Overview

Mfr description
UKT328+H2328 125MM HEAVY WIDE ADAPTER

Specifications

  • Bore Diameter
  • Housing Material
    Cast Iron
  • Locking Device
    Adapter Mounted
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Manufacturer Catalog Number
    UKT328+H2328
  • Product Type
    Take-Up Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text