Motion
204-8OCO
Open Type, 0.5000 in Compatible Bore, PBT Thermoplastic Material
Mi Item #08635360
MFR #204-8OCO
Price$15.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Open Type, 0.5000 in Compatible Bore, PBT Thermoplastic Material
Mi Item #08635360
MFR #204-8OCO

Mfr description
204-8OCO 1/2" ORANGE THERMOPLASTIC OPEN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.23/each

Specifications

Dimensions

  • Bore Diameter
    0.5000 in
  • Compatible Bore Diameter  
    0.5000 in

Details

  • Color
    Orange
  • End Cap Type
    Open
  • Material
    PBT Thermoplastic
  • Product Type
    Bearing End Caps & Covers
  • Series
    Shur-Seal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)