Motion
204-8OCW
Open Type, PBT Thermoplastic Material
MI ITEM #08635361
MFR #204-8OCW
List Price$15.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Open Type, PBT Thermoplastic Material
MI ITEM #08635361
MFR #204-8OCW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$15.23/each for your price

Overview

Mfr description
204-8OCW 1/2" WHITE THERMOPLASTIC OPEN

Specifications

  • End Cap Type
    Open
  • Material
    PBT Thermoplastic
  • Bore Diameter
    0.5000 in
  • Color
    White
  • Series
    Shur-Seal
  • Product Type
    Bearing End Caps & Covers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text