Motion
AA110602
AA110602
MI ITEM #08635573
MFR #AA110602
Price$12.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AA110602
MI ITEM #08635573
MFR #AA110602

Mfr description
AA110602 SAE841 STD PLAIN BEARING, 3/4 X
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.82/each

Specifications

Dimensions

  • Bore Diameter  
    0.7500 in, 19.05 mm
  • Inside Diameter
    0.7500 in
  • Outside Diameter  
    1.1250 in
  • Overall Length  
    0.7500 in
  • Recommended Shaft Size
    3/4 in
  • Thickness
    0.1875 in, 4.76 mm

Details

  • Additional Details
    Oil-Filled;Stock Item;Vacuum Impregnated
  • Bearing Material
    Oil-Impregnated Bronze
  • Bushing Material
    Sintered Bronze
  • Country of Origin
    US
  • Description
    Bronze Sleeve (Plain) Bearings SAE 841
  • Finish Coating
    Oil Impregnated
  • Length Tolerance
    +/-0.005 in
  • Material
    Oil-Impregnated Sintered Bronze
  • Material Specification
    SAE 841
  • Measurement Standard
    Inch
  • Operating Temperature Range
    10 to 220 °F
  • Outside Diameter Tolerance
    1.1270 in-1.1280 in
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Series
    SAE 841
  • Sleeve Bearing Type
    Plain Sleeve
  • Type
    Sleeve
  • Type Of Bearing
    Sleeve

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)