Motion
AA132510
AA132510
MI ITEM #08635626
MFR #AA132510
Price$13.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AA132510
MI ITEM #08635626
MFR #AA132510

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$13.20/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Inside Diameter
    1.0000 in
  • Outside Diameter  
    1.3125 in
  • Overall Length  
    1.0000 in
  • Thickness
    0.1563 in

Details

  • Additional Details
    Stock Item;Oil-Impregnated;Self-Lubricating
  • Bearing Material
    Oil-Impregnated Bronze
  • Bushing Material
    Sintered Bronze
  • Country of Origin
    US
  • Description
    Bronze Sleeve (Plain) Bearings SAE 841, I.D.<lt/>=1in
  • Finish Coating
    Oil Impregnated
  • Length Tolerance
    +/-0.005 in
  • Material
    Oil-Impregnated Sintered Bronze
  • Material Specification
    SAE 841
  • Measurement Standard
    Inch
  • Operating Temperature Range
    10 to 220 °F
  • Outside Diameter Tolerance
    1.3140 in-1.3150 in
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Series
    SAE 841
  • Sleeve Bearing Type
    Plain Sleeve
  • Type
    Sleeve
  • Type Of Bearing
    Sleeve

Overview

Mfr description
AA132510 SAE841 STD PLAIN BEARING, 1 X 1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text