Motion
AA151212
AA151212
MI ITEM #08635641
MFR #AA151212
List Price$5.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AA151212
MI ITEM #08635641
MFR #AA151212

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5.45/each for your price

Overview

Mfr description
AA151212 SAE841 STD PLAIN BEARING, 1 -

Specifications

  • Type Of Bearing
    Sleeve
  • Sleeve Bearing Type
    Plain Sleeve
  • Length Tolerance
    +/-0.005 in;+/-0.127 mm
  • Bearing Material
    Oil-Impregnated Bronze
  • Bushing Material
    Sintered Bronze
  • Bore Diameter
  • Outside Diameter Tolerance
    1.5010 in-1.5020 in
  • Outside Diameter
  • Description
    Bronze Sleeve (Plain) Bearings SAE 841, I.D.1in
  • Overall Length
  • Measurement Standard
    Inch
  • Finish Coating
    Oil Impregnated
  • Material
    Bronze
  • Country of Origin
    US
  • Operating Temperature Range
    -12.2 to 104.4 °C, 10 to 220 °F
  • Material Specification
    SAE 841
  • Series
    SAE 841
  • Inside Diameter
    1.2500 in
  • Additional Details
    Oil-Impregnated
  • Recommended Shaft Size
    1-1/4 in
  • Thickness
    0.1250 in, 3.18 mm
  • Type
    Sleeve
  • Product Type
    Plain Sleeve & Flanged Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text