Motion
AA1528
Plain Sleeve & Flanged Bearing - 1.2500 in, 31.75 mm ID, 1.5000 in OD, 1.0000 in Length, Powdered Metal Material
MI ITEM #08635646
MFR #AA1528
Price$9.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve & Flanged Bearing - 1.2500 in, 31.75 mm ID, 1.5000 in OD, 1.0000 in Length, Powdered Metal Material
MI ITEM #08635646
MFR #AA1528

Mfr description
AA1528 SAE841 STD PLAIN BEARING, 1 - 1/4
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.09/each

Specifications

Dimensions

  • Bore Diameter  
    1.2500 in, 31.75 mm
  • Inside Diameter
    1.2500 in
  • Maximum P Value
    2000 psi
  • Outside Diameter  
    1.5000 in
  • Overall Length  
    1.0000 in
  • Recommended Shaft Size
    1-1/4 in
  • Thickness
    0.1250 in, 3.18 mm

Details

  • Additional Details
    Oil-Impregnated;Self-Lubricating
  • Bearing Material
    Powdered Metal
  • Bushing Material
    Sintered Bronze
  • Country of Origin
    US
  • Description
    Bronze Sleeve (Plain) Bearings SAE 841, I.D.<gt/>1in
  • Finish Coating
    Oil Impregnated
  • Group & Class
    Sintered Bronze
  • Length Tolerance
    +/-0.005 in
  • Material
    Oil-Impregnated Sintered Bronze
  • Material Specification
    SAE 841
  • Measurement Standard
    Inch
  • Operating Temperature Range
    10 to 220 °F
  • Outside Diameter Tolerance
    1.5030 in-1.5040 in
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Sleeve Bearing Type
    Plain Sleeve
  • Standards Met
    ASTM, SAE 841
  • Type
    Sleeve
  • Type Of Bearing
    Sleeve
  • UPC_NO
    717905006548

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)